- 1 1/4" Shaft, Carbon Spring Steel (Phosphate Coated), Radially Assembled Type, Loose
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Series | C |
| Tape Rings Stack | 0 |
| Limiting Speed | 10500 rpm |
| Thickness | 0.05 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 1250 lbs |
| Package Type | Loose |
| Section Height | 0.15 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 3735 lbf |
| Plating | Phosphate |
| RPM Limit | 10500 rpm |
| Outside Dia. | 1.415 in |
| Inch/Metric | Inch |
| Groove Depth | 0.062 in |
| Material | Carbon Spring Steel |
| Shaft Dia. | 1.25 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2700 lbf |
| Clearance Installed in Groove | 1.44 in |
| Edge Margin | 0.124 in |
| Weight | 0.025 LB |
| EAN or UPC | 721717029374 |

