- 1 1/8" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Thickness | 0.05 in |
| Length of Stack | 10.37 in |
| Outside Dia. | 1.267 in |
| Series | C |
| Shaft Dia. | 1.125 in |
| Plating | Zinc |
| Package Type | Stacked |
| Type | Radially Assembled |
| Load Capacity [Max] | 1250 lbs |
| Limiting Speed | 11500 rpm |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 1.3 in |
| Section Height | 0.135 in |
| Groove Depth | 0.056 in |
| Weight | 0.03 LB |
| EAN or UPC | 721717006320 |

