- 1 1/8" Shaft
- Carbon Spring Steel (Phosphate Coated)
- Radially Assembled Type
- 25 Pieces
description
- External shafts and pins. External crescent ring. Ideal for low clearance applications where radial installation is preferred.
| Series | C |
| Outside Dia. | 1.267 in |
| RPM Limit | 11500 rpm |
| Limiting Speed | 11500 rpm |
| Tape Length of Stack | 10.37 in |
| Thickness | 0.05 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2200 lbf |
| Inch/Metric | Inch |
| Tape Rings Stack | 250 |
| Thrust Ring Safety Factor of 4 Pr Lb | 3370 lbf |
| Type | Radially Assembled |
| Load Capacity [Max] | 1250 lbs |
| Edge Margin | 0.112 in |
| Length of Stack | 10.37 in |
| Material | Carbon Spring Steel |
| Plating | Phosphate |
| Package Type | Polybag |
| Shaft Dia. | 1.125 in |
| Section Height | 0.135 in |
| Tape Width | 2 in |
| Groove Depth | 0.056 in |
| Clearance Installed in Groove | 1.3 in |
| Weight | 0.1 LB |
| EAN or UPC | 721717242728 |
-
Pre-Packed Quantities


