- 7/8" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Force to Flatten Rings | 45 lbf |
| Inch/Metric | Inch |
| Bow Height | 0.073 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1650 lbf |
| Edge Margin | 0.081 in |
| Clearance Expanded Over Shaft | 1.21 in |
| Thickness | 0.042 in |
| Load Capacity [Max] | 1340 lbs |
| Clearance Installed in Groove | 1.16 in |
| Groove Depth | 0.027 in |
| Type | End-Play Take Up |
| Series | BSH |
| Plating | Phosphate |
| RPM Limit | 23000 rpm |
| Shaft Dia. | 0.875 in |
| Hole Dia. | 0.052 mm |
| End Play Take-Up | 0.011 in |
| Lug Height | 0.137 mm |
| Thrust Ring Safety Factor of 4 Pr Lb | 4365 lbf |
| Weight | 0.014 LB |
| EAN or UPC | 721717017395 |

