- 13/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Package Type | Loose |
| Inch/Metric | Inch |
| Type | End-Play Take Up |
| Plating | Zinc |
| Groove Depth | 0.025 in |
| Shaft Dia. | 0.8125 in |
| Series | BSH |
| Material | Carbon Spring Steel |
| RPM Limit | 24500 rpm |
| Load Capacity [Max] | 1340 lbs |
| Thickness | 0.042 in |
| Clearance Installed in Groove | 1.1 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717030974 |

