- 3/4" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Type | End-Play Take Up |
| Package Type | Loose |
| Clearance Installed in Groove | 1.05 in |
| Shaft Dia. | 0.75 in |
| Plating | Zinc |
| Groove Depth | 0.023 in |
| RPM Limit | 26500 rpm |
| Inch/Metric | Inch |
| Series | BSH |
| Material | Carbon Spring Steel |
| Thickness | 0.042 in |
| Load Capacity [Max] | 1340 lbs |
| Weight | 0.021 LB |
| EAN or UPC | 721717127452 |

