- 19/32" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Thrust Groove Safety Factor of 2 Pg Lb | 750 lbf |
| Edge Margin | 0.052 in |
| Load Capacity [Max] | 910 lbs |
| Groove Depth | 0.017 in |
| Lug Height | 0.109 mm |
| Package Type | Loose |
| Bow Height | 0.063 in |
| Plating | Phosphate |
| Hole Dia. | 0.047 mm |
| Thickness | 0.035 in |
| Type | End-Play Take Up |
| Force to Flatten Rings | 70 lbf |
| Clearance Expanded Over Shaft | 0.86 in |
| Shaft Dia. | 0.59375 in |
| End Play Take-Up | 0.011 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 1979 lbf |
| Series | BSH |
| RPM Limit | 32000 rpm |
| Clearance Installed in Groove | 0.83 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Weight | 0.018 LB |
| EAN or UPC | 721717003589 |

