- 9/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Type | End-Play Take Up |
| Load Capacity [Max] | 910 lbs |
| Series | BSH |
| RPM Limit | 35000 rpm |
| Clearance Installed in Groove | 0.79 in |
| Shaft Dia. | 0.5625 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thickness | 0.035 in |
| Groove Depth | 0.016 in |
| Plating | Zinc |
| Weight | 0.022 LB |
| EAN or UPC | 721717018637 |

