- 1/2" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.74 in |
| Shaft Dia. | 0.5 in |
| Type | End-Play Take Up |
| RPM Limit | 40000 rpm |
| Thickness | 0.035 in |
| Material | Stainless Steel |
| Series | BSH |
| Plating | N/A |
| Groove Depth | 0.016 in |
| Package Type | Loose |
| Load Capacity [Max] | 910 lbs |
| Weight | 0.018 LB |
| EAN or UPC | 721717044285 |

