- 0.394" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Plating | Phosphate |
| Series | BSH |
| Edge Margin | 0.037 in |
| Clearance Expanded Over Shaft | 0.62 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 954 lbf |
| Package Type | Loose |
| Thickness | 0.025 in |
| Hole Dia. | 0.041 mm |
| Force to Flatten Rings | 40 lbf |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Thrust Groove Safety Factor of 2 Pg Lb | 335 lbf |
| Groove Depth | 0.012 in |
| Load Capacity [Max] | 470 lbs |
| Bow Height | 0.047 in |
| RPM Limit | 56500 rpm |
| Shaft Dia. | 0.394 in |
| Lug Height | 0.087 mm |
| End Play Take-Up | 0.008 in |
| Clearance Installed in Groove | 0.6 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717003169 |

