- 0.354" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Package Type | Loose |
| Groove Depth | 0.012 in |
| Shaft Dia. | 0.354 in |
| Series | BSH |
| RPM Limit | 62000 rpm |
| Material | Stainless Steel |
| Type | End-Play Take Up |
| Load Capacity [Max] | 470 lbs |
| Plating | N/A |
| Thickness | 0.025 in |
| Clearance Installed in Groove | 0.57 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| EAN or UPC | 721717290149 |

