- 5/16" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Type | End-Play Take Up |
| Thickness | 0.025 in |
| Load Capacity [Max] | 470 lbs |
| Material | Carbon Spring Steel |
| RPM Limit | 70000 rpm |
| Bow Height | 0.047 in |
| Plating | Phosphate |
| Series | BSH |
| Edge Margin | 0.033 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 240 lbf |
| Hole Dia. | 0.041 mm |
| Clearance Installed in Groove | 0.52 in |
| Groove Depth | 0.011 in |
| End Play Take-Up | 0.008 in |
| Lug Height | 0.087 mm |
| Shaft Dia. | 0.3125 in |
| Force to Flatten Rings | 50 lbf |
| Clearance Expanded Over Shaft | 0.54 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Thrust Ring Safety Factor of 4 Pr Lb | 751 lbf |
| Weight | 0.006 LB |
| EAN or UPC | 721717022573 |

