- 1 5/16" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| Clearance Installed in Groove | 1.67 in |
| Shaft Dia. | 1.3125 in |
| Plating | Zinc |
| Type | End-Play Take Up |
| Load Capacity [Max] | 1950 lbs |
| Groove Depth | 0.04 in |
| Inch/Metric | Inch |
| Series | BSH |
| RPM Limit | 16500 rpm |
| Thickness | 0.05 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Weight | 0.034 LB |
| EAN or UPC | 721717127285 |

