- 1" Shaft, Carbon Spring Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed shafts and pins.
| RPM Limit | 20000 rpm |
| Inch/Metric | Inch |
| Series | BSH |
| Type | End-Play Take Up |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Thickness | 0.042 in |
| Package Type | Loose |
| Groove Depth | 0.03 in |
| Clearance Installed in Groove | 1.35 in |
| Load Capacity [Max] | 1340 lbs |
| Shaft Dia. | 1 in |
| Weight | 0.004 LB |

