- 13/16" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Plating | N/A |
| Package Type | Loose |
| Groove Depth | 0.025 in |
| Clearance Dia. Released In Groove | 0.54 in |
| Series | BHO |
| Load Capacity [Max] | 1650 lbs |
| Housing Diameter | 13/16 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | End-Play Take Up |
| Thickness | 0.042 in |
| Weight | 0.019 LB |
| EAN or UPC | 721717114971 |

