- 3/4" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| End Play Take-Up | 0.011 in |
| Force to Flatten Rings | 45 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 3045 lbf |
| Housing Diameter | 3/4 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1460 lbf |
| Clearance Compressed in Housing | 0.45 in |
| Thickness | 0.035 in |
| Gap Width Ring In Groove | 0.143 in |
| Load Capacity [Max] | 1100 lbs |
| Lug Height | 0.142 in |
| Series | BHO |
| Distance Outside Groove Wall to Face J (2) [Min] | 0.042 in |
| Plating | N/A |
| Clearance Dia. Released In Groove | 0.49 in |
| Material | Stainless Steel |
| Distance Outside Groove Wall to Face J (2) [Max] | 0.053 in |
| Package Type | Loose |
| Hole Dia. | 0.062 in |
| Inch/Metric | Inch |
| Groove Depth | 0.023 in |
| Type | End-Play Take Up |
| Edge Margin | 0.069 in |
| Bow Height | 0.063 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717172445 |

