- 5/8" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.035 in |
| Inch/Metric | Inch |
| Type | End-Play Take Up |
| Groove Depth | 0.02 in |
| Housing Diameter | 5/8 in |
| Clearance Dia. Released In Groove | 0.38 in |
| Series | BHO |
| Plating | Zinc |
| Load Capacity [Max] | 1100 lbs |
| Weight | 0.02 LB |
| EAN or UPC | 721717025222 |

