- 5/8" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Type | End-Play Take Up |
| End Play Take-Up | 0.011 in |
| Groove Depth | 0.02 in |
| Distance Outside Groove Wall to Face J (2) [Max] | 0.053 in |
| Material | Carbon Spring Steel |
| Thrust Ring Safety Factor of 4 Pr Lb | 2507 lbf |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Series | BHO |
| Lug Height | 0.132 in |
| Package Type | Loose |
| Distance Outside Groove Wall to Face J (2) [Min] | 0.042 in |
| Gap Width Ring In Groove | 0.104 in |
| Housing Diameter | 5/8 in |
| Edge Margin | 0.06 in |
| Clearance Dia. Released In Groove | 0.38 in |
| Thickness | 0.035 in |
| Bow Height | 0.063 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1050 lbf |
| Load Capacity [Max] | 1100 lbs |
| Force to Flatten Rings | 85 lbf |
| Hole Dia. | 0.062 in |
| Weight | 0.02 LB |
| EAN or UPC | 721717019306 |

