- 9/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Inch/Metric | Inch |
| Thickness | 0.035 in |
| Series | BHO |
| Type | End-Play Take Up |
| Groove Depth | 0.017 in |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Housing Diameter | 9/16 in |
| Plating | Zinc |
| Clearance Dia. Released In Groove | 0.305 in |
| Load Capacity [Max] | 1100 lbs |
| Weight | 0.017 LB |
| EAN or UPC | 721717021477 |

