- 0.512" Housing, Carbon Spring Steel, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Thickness | 0.035 in |
| Groove Depth | 0.015 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1100 lbs |
| Type | End-Play Take Up |
| Package Type | Loose |
| Series | BHO |
| Plating | N/A |
| Inch/Metric | Inch |
| Housing Diameter | 0.512 in |
| Clearance Dia. Released In Groove | 0.3 in |
| Weight | 0.01 LB |

