- 0.453" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Inch/Metric | Inch |
| Thickness | 0.025 in |
| Plating | N/A |
| Edge Margin | 0.036 in |
| Material | Stainless Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 460 lbf |
| Series | BHO |
| Load Capacity [Max] | 530 lbs |
| Clearance Compressed in Housing | 0.25 in |
| Type | End-Play Take Up |
| End Play Take-Up | 0.008 in |
| Gap Width Ring In Groove | 0.071 in |
| Bow Height | 0.047 in |
| Lug Height | 0.098 in |
| Force to Flatten Rings | 40 lbf |
| Distance Outside Groove Wall to Face J (2) [Max] | 0.038 in |
| Housing Diameter | 0.453 in |
| Package Type | Loose |
| Hole Dia. | 0.047 in |
| Distance Outside Groove Wall to Face J (2) [Min] | 0.03 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 1299 lbf |
| Groove Depth | 0.012 in |
| Clearance Dia. Released In Groove | 0.274 in |
| Weight | 0.01 LB |
| EAN or UPC | 721717119389 |

