- 5/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Series | BHO |
| Inch/Metric | Inch |
| Load Capacity [Max] | 190 lbs |
| Type | End-Play Take Up |
| Plating | Zinc |
| Groove Depth | 0.009 in |
| Thickness | 0.015 in |
| Package Type | Loose |
| Housing Diameter | 0.3125 in |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 0.191 in |
| Weight | 0.125 LB |
| EAN or UPC | 721717030592 |

