- 1 3/4" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Groove Depth | 0.054 in |
| Type | End-Play Take Up |
| Package Type | Loose |
| Thickness | 0.062 in |
| Load Capacity [Max] | 3900 lbs |
| Inch/Metric | Inch |
| Series | BHO |
| Material | Carbon Spring Steel |
| Clearance Dia. Released In Groove | 1.36 in |
| Housing Diameter | 1.75 in |
| Plating | Phosphate |
| Weight | 0.01 LB |
| EAN or UPC | 721717008492 |

