- 1 9/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Groove Depth | 0.048 in |
| Material | Carbon Spring Steel |
| Housing Diameter | 1 9/16 in |
| Plating | Zinc |
| Thickness | 0.062 in |
| Package Type | Loose |
| Type | End-Play Take Up |
| Inch/Metric | Inch |
| Series | BHO |
| Load Capacity [Max] | 3900 lbs |
| Clearance Dia. Released In Groove | 1.23 in |
| Weight | 0.008 LB |
| EAN or UPC | 721717030363 |

