- 1 9/16" Housing, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Bow Height | 0.115 in |
| Lug Height | 0.202 mm |
| End Play Take-Up | 0.02 in |
| Distance Outside Groove Wall to Face J (2) [Max] | 0.095 in |
| Gap Width Ring In Groove | 0.374 in |
| Inch/Metric | Inch |
| Housing Diameter | 1.5625 in |
| Material | Carbon Spring Steel |
| Clearance Compressed in Housing | 1.15 in |
| Package Type | Loose |
| Force to Flatten Rings | 40 lbf |
| Hole Dia. | 0.078 mm |
| Thickness | 0.062 in |
| Edge Margin | 0.144 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 13906 lbf |
| Plating | Phosphate |
| Groove Depth | 0.048 in |
| Type | End-Play Take Up |
| Series | BHO |
| Thrust Groove Safety Factor of 2 Pg Lb | 6350 lbf |
| Load Capacity [Max] | 3900 lbs |
| Clearance Dia. Released In Groove | 1.24 in |
| Distance Outside Groove Wall to Face J (2) [Min] | 0.075 in |
| Weight | 0.008 LB |
| EAN or UPC | 721717002506 |

