Skip to content Skip to navigation menu
Internal Retaining Ring; BHO Series

BHO-150SS

Internal Retaining Ring; BHO Series
Item #104413029
  • 1 1/2" Housing, Stainless Steel, End-Play Take Up Style, Loose
Internal Retaining Ring; BHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Housing, Stainless Steel, End-Play Take Up Style, Loose

description

  • Type: internal, bowed housing and pins.
Type End-Play Take Up
Plating N/A
Load Capacity [Max] 2400 lbs
Inch/Metric Inch
Package Type Loose
Series BHO
Material Stainless Steel
Thickness 0.05 in
Housing Diameter 1 1/2 in
Groove Depth 0.047 in
Clearance Dia. Released In Groove 1.21 in
Weight 0.007 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison