Skip to content Skip to navigation menu
Internal Retaining Ring; BHO Series

BHO-143ST ZD

Internal Retaining Ring; BHO Series
Item #101596028
  • 1 7/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
Internal Retaining Ring; BHO Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose

description

  • Type: internal, bowed housing and pins.
Thickness 0.05 in
Package Type Loose
Inch/Metric Inch
Material Carbon Spring Steel
Load Capacity [Max] 2400 lbs
Housing Diameter 1 7/16 in
Plating Zinc
Clearance Dia. Released In Groove 1.15 in
Series BHO
Type End-Play Take Up
Groove Depth 0.045 in
Weight 0.015 LB
EAN or UPC 721717111611
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison