- 1 1/4" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Housing Diameter | 1 1/4 in |
| Groove Depth | 0.04 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Series | BHO |
| Type | End-Play Take Up |
| Load Capacity [Max] | 2400 lbs |
| Clearance Dia. Released In Groove | 0.955 in |
| Thickness | 0.05 in |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.024 LB |
| EAN or UPC | 721717055205 |

