- 1 3/16" Housing, Carbon Spring Steel (Zinc Plated), End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Groove Depth | 0.037 in |
| Load Capacity [Max] | 2400 lbs |
| Package Type | Loose |
| Type | End-Play Take Up |
| Inch/Metric | Inch |
| Series | BHO |
| Material | Carbon Spring Steel |
| Plating | Zinc |
| Clearance Dia. Released In Groove | 0.86 in |
| Housing Diameter | 1 3/16 in |
| Thickness | 0.05 in |
| Weight | 0.021 LB |
| EAN or UPC | 721717127018 |

