- 1 1/8" Housing, Beryllium Copper, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Inch/Metric | Inch |
| Housing Diameter | 1.125 in |
| Type | End-Play Take Up |
| Plating | N/A |
| Groove Depth | 0.036 in |
| Load Capacity [Max] | 2400 lbs |
| Clearance Dia. Released In Groove | 0.815 in |
| Series | BHO |
| Material | Beryllium Copper |
| Package Type | Loose |
| Thickness | 0.05 in |
| Weight | 0.004 LB |

