- 1.023" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Type: internal, bowed housing and pins.
| Housing Diameter | 1.023 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Series | BHO |
| Clearance Dia. Released In Groove | 0.755 in |
| Groove Depth | 0.034 in |
| Type | End-Play Take Up |
| Plating | N/A |
| Load Capacity [Max] | 1650 lbs |
| Package Type | Loose |
| Thickness | 0.042 in |
| Weight | 0.0 LB |

