- 7/8" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Inch/Metric | Inch |
| RPM Limit | 9000 rpm |
| Series | BE |
| Groove Depth | 0.1 in |
| Clearance Installed in Groove | 1.32 in |
| Shaft Dia. | 0.875 in |
| Load Capacity [Max] | 2350 lbs |
| Plating | Zinc |
| Package Type | Loose |
| Type | End-Play Take Up |
| Thickness | 0.05 in |
| Outside Dia. | 1.3 in |
| Material | Carbon Spring Steel |
| Weight | 0.019 LB |
| EAN or UPC | 721717003053 |

