- 7/8" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Package Type | Loose |
| Shaft Dia. | 0.875 in |
| Outside Dia. | 1.3 in |
| Type | End-Play Take Up |
| RPM Limit | 9000 rpm |
| Material | Stainless Steel |
| Series | BE |
| Load Capacity [Max] | 2350 lbs |
| Thickness | 0.05 in |
| Clearance Installed in Groove | 1.32 in |
| Groove Depth | 0.1 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Weight | 0.01 LB |

