- 3/4" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Groove Depth | 0.085 in |
| Package Type | Loose |
| Outside Dia. | 1.12 in |
| Thickness | 0.05 in |
| Material | Carbon Spring Steel |
| Series | BE |
| RPM Limit | 10500 rpm |
| Plating | Zinc |
| Type | End-Play Take Up |
| Clearance Installed in Groove | 1.14 in |
| Shaft Dia. | 0.75 in |
| Load Capacity [Max] | 2000 lbs |
| Inch/Metric | Inch |
| Weight | 0.029 LB |
| EAN or UPC | 721717106587 |

