- 5/8" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Package Type | Loose |
| Plating | Zinc |
| Series | BE |
| Groove Depth | 0.07 in |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 0.96 in |
| Thickness | 0.042 in |
| Type | End-Play Take Up |
| Outside Dia. | 0.94 in |
| Load Capacity [Max] | 1420 lbs |
| Inch/Metric | Inch |
| Shaft Dia. | 0.625 in |
| RPM Limit | 12000 rpm |
| Weight | 0.016 LB |
| EAN or UPC | 721717016404 |

