- 1/2" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Outside Dia. | 0.8 in |
| Inch/Metric | Inch |
| Edge Margin | 0.104 in |
| Shaft Dia. | 0.5 in |
| Force to Flatten Rings | 90 lbf |
| Load Capacity [Max] | 1110 lbs |
| End Play Take-Up | 0.014 in |
| Package Type | Loose |
| Series | BE |
| Plating | Phosphate |
| RPM Limit | 14000 rpm |
| Clearance Installed in Groove | 0.82 in |
| Thickness | 0.042 in |
| Type | End-Play Take Up |
| Groove Depth | 0.052 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 1127 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 600 lbf |
| Material | Carbon Spring Steel |
| Weight | 0.025 LB |
| EAN or UPC | 721717034378 |

