- 1/2" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Shaft Dia. | 0.5 in |
| Series | BE |
| Load Capacity [Max] | 1110 lbs |
| Thickness | 0.042 in |
| Package Type | Loose |
| Inch/Metric | Inch |
| Groove Depth | 0.052 in |
| Outside Dia. | 0.8 in |
| Material | Stainless Steel |
| Clearance Installed in Groove | 0.82 in |
| Type | End-Play Take Up |
| RPM Limit | 14000 rpm |
| Plating | N/A |
| Weight | 0.026 LB |
| EAN or UPC | 721717026366 |

