- 7/16" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Material | Carbon Spring Steel |
| Type | End-Play Take Up |
| Series | BE |
| Plating | Phosphate |
| Load Capacity [Max] | 830 lbs |
| Shaft Dia. | 0.4375 in |
| Package Type | Loose |
| Outside Dia. | 0.687 in |
| Thickness | 0.035 in |
| Groove Depth | 0.047 in |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.71 in |
| RPM Limit | 16500 rpm |
| Weight | 0.022 LB |
| EAN or UPC | 721717015568 |

