- 3/8" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| RPM Limit | 20000 rpm |
| Series | BE |
| Package Type | Loose |
| Outside Dia. | 0.66 in |
| Groove Depth | 0.036 in |
| Thickness | 0.035 in |
| Plating | Zinc |
| Load Capacity [Max] | 690 lbs |
| Type | End-Play Take Up |
| Inch/Metric | Inch |
| Shaft Dia. | 0.375 in |
| Material | Carbon Spring Steel |
| Clearance Installed in Groove | 0.68 in |
| Weight | 0.022 LB |
| EAN or UPC | 721717027813 |

