- 3/8" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Load Capacity [Max] | 690 lbs |
| Groove Depth | 0.036 in |
| Type | End-Play Take Up |
| Shaft Dia. | 0.375 in |
| Material | Carbon Spring Steel |
| Thickness | 0.035 in |
| Package Type | Loose |
| Clearance Installed in Groove | 0.68 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 315 lbf |
| Thrust Ring Safety Factor of 3 Pr Lb | 700 lbf |
| Edge Margin | 0.072 in |
| Plating | Phosphate |
| Force to Flatten Rings | 55 lbf |
| Outside Dia. | 0.66 in |
| RPM Limit | 20000 rpm |
| End Play Take-Up | 0.01 in |
| Inch/Metric | Inch |
| Series | BE |
| Weight | 0.022 LB |
| EAN or UPC | 721717003886 |

