- 1/4" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Series | BE |
| Material | Stainless Steel |
| Type | End-Play Take Up |
| Outside Dia. | 0.527 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 255 lbs |
| Plating | N/A |
| Package Type | Loose |
| Groove Depth | 0.02 in |
| Shaft Dia. | 0.25 in |
| RPM Limit | 25000 rpm |
| Thickness | 0.025 in |
| Clearance Installed in Groove | 0.54 in |
| Weight | 0.02 LB |
| EAN or UPC | 721717007082 |

