- 3/16" Shaft, Beryllium Copper, End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Groove Depth | 0.02 in |
| Series | BE |
| Load Capacity [Max] | 95 lbs |
| Clearance Installed in Groove | 0.35 in |
| Plating | N/A |
| RPM Limit | 30000 rpm |
| Material | Beryllium Copper |
| Thickness | 0.015 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | End-Play Take Up |
| Shaft Dia. | 0.1875 in |
| Outside Dia. | 0.335 in |
| Weight | 0.001 LB |

