- 5/32" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| Load Capacity [Max] | 80 lbs |
| Clearance Installed in Groove | 0.295 in |
| Outside Dia. | 0.282 in |
| RPM Limit | 31000 rpm |
| Shaft Dia. | 0.15625 in |
| Type | End-Play Take Up |
| Plating | Zinc |
| Series | BE |
| Thickness | 0.015 in |
| Weight | 0.003 LB |
| EAN or UPC | 721717020791 |

