- 5/32" Shaft, Carbon Spring Steel (Phosphate Coated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Type | End-Play Take Up |
| Material | Carbon Spring Steel |
| Groove Depth | 0.02 in |
| RPM Limit | 31000 rpm |
| Thickness | 0.015 in |
| Outside Dia. | 0.282 in |
| Load Capacity [Max] | 80 lbs |
| Thrust Ring Safety Factor of 3 Pr Lb | 81 lbf |
| Force to Flatten Rings | 15 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 75 lbf |
| End Play Take-Up | 0.005 in |
| Shaft Dia. | 0.15625 in |
| Plating | Phosphate |
| Inch/Metric | Inch |
| Edge Margin | 0.04 in |
| Clearance Installed in Groove | 0.295 in |
| Series | BE |
| Package Type | Loose |
| Weight | 0.003 LB |
| EAN or UPC | 721717003114 |

