- 5/32" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Inch/Metric | Inch |
| Plating | N/A |
| Groove Depth | 0.02 in |
| Clearance Installed in Groove | 0.295 in |
| Type | End-Play Take Up |
| Series | BE |
| RPM Limit | 31000 rpm |
| Package Type | Loose |
| Thickness | 0.015 in |
| Outside Dia. | 0.282 in |
| Shaft Dia. | 0.15625 in |
| Load Capacity [Max] | 80 lbs |
| Material | Stainless Steel |
| Weight | 0.001 LB |

