- 9/64" Shaft, Carbon Spring Steel (Zinc Plated), End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Type | End-Play Take Up |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Shaft Dia. | 0.140625 in |
| Groove Depth | 0.017 in |
| Load Capacity [Max] | 75 lbs |
| Plating | Zinc |
| Clearance Installed in Groove | 0.285 in |
| Series | BE |
| Thickness | 0.015 in |
| Outside Dia. | 0.27 in |
| Package Type | Loose |
| RPM Limit | 32000 rpm |
| Weight | 0.003 LB |
| EAN or UPC | 721717126929 |

