- 1/8" Shaft, Stainless Steel, End-Play Take Up Type, Loose
description
- Type: external, bowed E shafts and pins.
| Thickness | 0.01 in |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Loose |
| Type | End-Play Take Up |
| Load Capacity [Max] | 43 lbs |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.24 in |
| Groove Depth | 0.015 in |
| Outside Dia. | 0.23 in |
| Series | BE |
| Shaft Dia. | 0.125 in |
| RPM Limit | 35000 rpm |
| Weight | 0.001 LB |
| EAN or UPC | 721717119679 |

