- Journal Roller Bearing
- 3.75" I.D.
- 4.875" O.D.
- 1 13/16" Width
- 0.5625" Roller Diameter
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Roller Dia. | 9/16 in |
| Enclosure | Open |
| Bearing Design | Roller Assembly |
| I.D. | 3 3/4 in |
| Cage Material | Steel |
| Origin | Cylindrical Radial |
| O.D. | 4.875 in |
| Weight | 3.0 LB |
| EAN or UPC | 637410045309 |

