- Bearing Roller Assembly
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Weight | 1.97 LB |
| EAN or UPC | 637410045224 |

