- Journal Roller Bearing
- 2" I.D.
- 2.75" O.D.
- 1 3/8" Width
- 0.375" Roller Diameter
| O.D. | 2.75 in |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Roller Dia. | 3/8 in |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Bearing Design | Roller Assembly |
| I.D. | 2 in |
| Enclosure | Open |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.8 LB |
| EAN or UPC | 637410045125 |

